Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
HARRINGTON

H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115/230V, 10 ft. Hoist Lift, 15 fpm

  • Item# 6HJT2
  • Mfr. Model# SNER005S-10
  • Catalog Page# 1320
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 115/230V, 10 ft. Hoist Lift, 15 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,181.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 118.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
SNER Electric Chain Hoists
• Pull-rotor motor brake with no brake coil to fail Heat-treated helical and spur gears Meet ASME B30.16, ASME HST-1, and NFPA 70
Designed with heavy-duty motor, heat-treated Grade 80 nickel-plated chain, easy access control panel, and cast-iron chain guide. Single-speed duty cycle is 60 min.

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 1000 lb.
  • Hoist Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 15 fpm
  • Motor HP 0.6
  • Voltage 115/230
  • Phase 1
  • Min. Between Hooks 14-5/8"
  • Amps @ Low Volts 16.9
  • Housing Depth 7-1/2"
  • Housing Length 14-19/32"
  • Housing Width 10-13/16"
  • Reeving 1
  • Brake Pull Rotor Motor
  • Clutch Friction
  • Control 110V Push Button Control Pendant
  • Control Cord 6 ft.
  • Color Yellow
  • Finish Electrostatic Enamel
  • Lubrication Oil Bath
  • Thermal Protection No
  • Standards ASME B30.16, ASME HST-1, NFPA 70
  • Includes Chain Container
  • Hoist Mount Hook Mounted - No Trolley
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.