Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HARRINGTON

H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230/460V, 10 ft. Hoist Lift, 14 fpm

  • Item # 6HJN5
  • My Part #
  • Mfr. Model # NERM020L-L-10
  • Catalog Page # 1052
  • UNSPSC # 24101706
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 230/460V, 10 ft. Hoist Lift, 14 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,007.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 245.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HARRINGTON NERM 3-phase electric chain hoist with motorized trolley is suitable for indoor our outdoor use.

• Lightweight, die-cast aluminum body
• Fan-cooled motor with 60-minute duty rating
• 5-pocket load sheave reduces chain vibration
• Grade 80 nickel-plated load chain
• Includes chain container
• Upper and lower limit switches
• Trolley operates on S or W beams
• Side guide rollers for smooth travel along beam
• Rubber bumpers and drop stops
• Meet ANSI/ASME B30.16 and UL 1340
• H4 and IP55 rated
• RoHS compliant

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 4000 lb.
  • Hoist Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 14 fpm
  • Motor HP 2.4
  • Voltage 230/460
  • Phase 3
  • Min. Between Hooks 22-7/16"
  • Amps @ Low Volts 11.8
  • Housing Depth 19-7/16"
  • Housing Length 25-7/16"
  • Housing Width 16-7/16"
  • Reeving 1
  • Brake DC Current
  • Clutch Friction
  • Control 110V Push Button Control Pendant
  • Control Cord 6 ft.
  • Color Yellow
  • Finish Electrostatic Enamel
  • Lubrication Oil Bath
  • Thermal Protection Yes
  • Min. Radius Curve 31-1/2"
  • Trolley Speed 40 fpm
  • Trolley Wheel Dia. 2-13/32"
  • Standards ASME B30.16, UL1340
  • Includes Motorized Trolley, Guardian Smart Brake, Chain Container
  • Hoist Mount Motorized Trolley
  • Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.