Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HARRINGTON

H4 Electric Chain Hoist, 500 lb Load Capacity, 460V, 10 ft. Hoist Lift, 33/5.5 fpm

  • Item # 54PM73
  • My Part #
  • Mfr. Model # EQM003SD-10
  • Catalog Page # N/A
  • UNSPSC # 24101602
H4 Electric Chain Hoist, 500 lb Load Capacity, 460V, 10 ft. Hoist Lift, 33/5.5 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,590.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 131.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Electric Motorized Trolley Chain Hoist rides along cast-iron guides for smooth operation in warehouses, machine shops, fabricating plants and mills, and foundries. The motorized trolley features drop stops, rubber bumpers, and 4 ball-bearing-supported rollers. The H4 Hoist is suitable for high-volume handling. It is also suitable for manual or automatic cycling operations in heat treating and plating.

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 500 lb
  • Hoist Lift 10 ft.
  • Classification H4
  • Number of Speeds 2
  • Lift Speed 33/5.5 fpm
  • Motor HP 0.67
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 16-7/16"
  • Amps @ Low Volts 2.9
  • Housing Depth 9-7/64"
  • Housing Length 16-1/2"
  • Housing Width 14-13/32"
  • Reeving 1
  • Brake Pull Rotor
  • Clutch Friction
  • Control 110v
  • Control Cord 6 ft.
  • Color Yellow
  • Finish Epoxy painted
  • Hz 60
  • Lubrication Oil Bath
  • Thermal Protection Yes
  • Fits Beam Flange W 2-1/4" to 5"
  • Fits Beam Height 4-51/64"
  • Min. Radius Curve 31-1/2"
  • Trolley Speed 80/13 fpm
  • Wheel Material Stainless Steel
  • Trolley Wheel Dia. 3-3/4"
  • Standards UL 508A, ASME HST-4, CSA, C22.2 No.33, 14-13, 66
  • Includes Chain Container, Motorized Trolley
  • Hoist Mount Motorized Trolley
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.