Skip Content

TP
HARRINGTON

H4 Electric Chain Hoist, 2000 lb. Load Capacity, 460V, 20 ft. Hoist Lift, 23/3.8 fpm

  • Item # 54PM59
  • My Part #
  • Mfr. Model # EQP010SD-20
  • Catalog Page # N/A
  • UNSPSC # 24101602
Electric Chain Hoist,5.5A,23/3.8 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,673.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 110.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 2000 lb.
  • Hoist Lift 20 ft.
  • Classification H4
  • Number of Speeds 2
  • Lift Speed 23/3.8 fpm
  • Motor HP 2.0
  • Voltage 460
  • Phase 3
  • Min. Between Hooks 19-5/16"
  • Amps @ Low Volts 5.5
  • Housing Depth 9-39/64"
  • Housing Length 16-19/64"
  • Housing Width 15-29/32"
  • Reeving 1
  • Brake Pull Rotor
  • Clutch Friction
  • Control 110v
  • Control Cord 16 ft.
  • Color Yellow
  • Finish Epoxy painted
  • Hz 60
  • Lubrication Oil Bath
  • Thermal Protection Yes
  • Fits Beam Flange W 2-1/4" to 5"
  • Fits Beam Height 3-35/64"
  • Min. Radius Curve 51-1/4"
  • Wheel Material Stainless Steel
  • Trolley Wheel Dia. 4-1/4"
  • Standards UL 508A, ASME HST-4, CSA, C22.2 No.33, 14-13, 66
  • Includes Chain Container, Push Trolley
  • Hoist Mount Push Trolley
  • Manufacturers Warranty Length 3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.