Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
HARRINGTON

H4 Electric Chain Hoist, 1000 lb. Load Capacity, 208/230/460V, 10 ft. Hoist Lift, 15 fpm

  • Item# 4DFL1
  • Mfr. Model# NER005L-10
  • Catalog Page# 1319
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 208/230/460V, 10 ft. Hoist Lift, 15 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,692.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 97.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 1000 lb.
  • Hoist Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 15 fpm
  • Motor HP 0.75
  • Voltage 208/230/460
  • Phase 3
  • Min. Between Hooks 14-5/8"
  • Amps @ Low Volts 3.4
  • Housing Depth 7-1/2"
  • Housing Length 20-3/16"
  • Housing Width 13-11/16"
  • Reeving 1
  • Brake DC Current
  • Clutch Friction
  • Control 110V Push Button Control Pendant
  • Control Cord 6 ft.
  • Color Yellow
  • Finish Electrostatic Enamel
  • Lubrication Oil Bath
  • Thermal Protection Yes
  • Standards ASME B30.16, ASME HST-1, NFPA 70
  • Includes Chain Container, Plug-In Connections, Limit Switches
  • Hoist Mount Hook Mounted - No Trolley
  • Manufacturers Warranty Length 3 Years; 10 Year Brake Warranty
Megaphone How can we improve our Technical Specifications?

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.