TP
HARRINGTON

H4 Electric Chain Hoist, 300 lb. Load Capacity, 230V, 20 ft. Hoist Lift, 36 fpm

  • Item # 46KL08
  • My Part #
  • Mfr. Model # NER000300S-20/230v
  • Catalog Page # N/A
  • UNSPSC # 24101602
H4 Electric Chain Hoist, 300 lb. Load Capacity, 230V, 20 ft. Hoist Lift, 36 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,368.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 63.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Electric Hook Mounted Chain Hoist is operated by electric motors. H4 hoists are suitable for high-volume handling in steel warehouses, machine shops, fabricating plants and mills, and foundries. They are also suitable for manual or automatic cycling operations in heat treating and plating.

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 300 lb.
  • Hoist Lift 20 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 36 fpm
  • Motor HP 0.75
  • Voltage 230
  • Phase 3
  • Min. Between Hooks 13-3/4"
  • Amps @ Low Volts 3.6
  • Reeving 1
  • Brake Electromagnetic
  • Clutch Friction
  • Color Yellow
  • Finish Powder Coated
  • Hz 60
  • Thermal Protection Yes
  • Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340
  • Includes Chain Container, 10 yr. Brake Warranty
  • Hoist Mount Hook Mounted - No Trolley
  • Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.