Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HARRINGTON

H4 Electric Chain Hoist, 6000 lb. Load Capacity, 115/230V, 20 ft. Hoist Lift, 3.5 fpm

  • Item # 25K784
  • My Part #
  • Mfr. Model # SNERP030C-20
  • Catalog Page # 1052
  • UNSPSC # 24101602
H4 Electric Chain Hoist, 6000 lb. Load Capacity, 115/230V, 20 ft. Hoist Lift, 3.5 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,468.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 284.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
SNERP Electric Chain Hoists with Push Trolley
• Pull-rotor brake Meet ANSI/ASME B30.16, ASME HST-1M
Feature hinged control panel, sealed housing, and durable load sheave. Compact design. Push trolley provides mobility.

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 6000 lb.
  • Hoist Lift 20 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 3.5 fpm
  • Motor HP 1.2
  • Voltage 115/230
  • Phase 1
  • Min. Between Hooks 28-7/8"
  • Amps @ Low Volts 23.9
  • Housing Depth 8-5/16"
  • Housing Length 26-7/8"
  • Housing Width 16-1/2"
  • Reeving 2
  • Brake Pull-Rotor
  • Clutch Friction Clutch
  • Control 110v
  • Control Cord 16 ft.
  • Finish Electrostatic Enamel
  • Lubrication Oil Bath
  • Thermal Protection Option
  • Fits Beam Height 6"
  • Standards ANSI/ASME B30.16, ASME HST-1M,
  • Includes Push Trolley, Chain Container,
  • Hoist Mount Push Trolley
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.