Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HARRINGTON

H4 Electric Chain Hoist, 1000 lb. Load Capacity, 208/230/460V, 10 ft. Hoist Lift, 29 fpm

  • Item # 25K628
  • My Part #
  • Mfr. Model # NERP005S-10
  • Catalog Page # 1051
  • UNSPSC # 24101602
H4 Electric Chain Hoist, 1000 lb. Load Capacity, 208/230/460V, 10 ft. Hoist Lift, 29 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,437.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 91.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Chain Hoists
• H4 Rated Die-cast aluminum Friction clutch Oil bath lubrication Include chain container
NERP Electric Chain Hoists with Push Trolley
• Electromagnetic brake Meet ANSI/ASME B30.16, ASME HST-1M, NFPA 70, UL 1340, and RoHS compliant.
Designed with a unique load sheave. Increased number of pockets reduce chain vibration and increase chain life. Push trolley features all-steel wheels with sealed ball bearings.

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 1000 lb.
  • Hoist Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 29 fpm
  • Motor HP 1.2
  • Voltage 208/230/460
  • Phase 3
  • Min. Between Hooks 17-1/8"
  • Amps @ Low Volts 4.8
  • Housing Depth 7-1/2"
  • Housing Length 20"
  • Housing Width 13-11/16"
  • Reeving 1
  • Brake Electromagnetic
  • Clutch Friction Clutch
  • Control 110v
  • Control Cord 6 ft.
  • Finish Electrostatic Enamel
  • Lubrication Oil Bath
  • Thermal Protection Yes
  • Standards ANSI/ASME B30.16, ASME HST-1M, NFPA70 UL1340 RoHS
  • Includes Push Trolley, Chain Container, Quick Disconnect Plugs On Pendant And Power Cords, 10 Year Brake Warranty
  • Hoist Mount Push Trolley
  • Manufacturers Warranty Length 3 yr., 10 yr. Brake Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.