Skip Content

TP
HARRINGTON

H3 Electric Theatre Chain Hoist, 4000 lb. Load Capacity, 230/460V, 10 ft. Hoist Lift, 8 fpm

  • Item # 33RW53
  • My Part #
  • Mfr. Model # TNER020L-10
  • Catalog Page # 1053
  • UNSPSC # 24101602
Electric Theatre Chain Hoist,4000lb,10ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,626.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 122.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a sleek, round body with no sharp edges, this HARRINGTON TNER series electric theatrical chain hoist is specifically designed for handling stage and theatrical equipment. Model has a grease-packed gear box, fits into standard road cases, and complies with German regulation BGV-D8. Hoist does not include a pendant or power supply cord.

View More

Technical Specs

  • Electric Hoist Item Theatre Chain Hoist
  • Load Capacity 4000 lb.
  • Hoist Lift 10 ft.
  • Classification H3
  • Number of Speeds 1
  • Lift Speed 8 fpm
  • Motor HP 1.3
  • Voltage 230/460
  • Phase 3
  • Min. Between Hooks 22-13/16"
  • Amps @ Low Volts 5.6
  • Housing Depth 22-13/16"
  • Housing Length 20"
  • Housing Width 8-13/16"
  • Reeving 1
  • Brake Pull Rotor Motor
  • Clutch Friction
  • Color Black
  • Finish Enamel
  • Hz 60
  • Lubrication Grease
  • Thermal Protection Yes
  • Standards ASME B30.16, ASME HST-1M, NFPA70, RoHS
  • Includes Chain Container, Plug and Play Voltage Changer
  • Hoist Mount Hook Mounted - No Trolley
  • Manufacturers Warranty Length 1 yr., 5 yr. Brake Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.