Skip Content

TP
HARRINGTON

H2 Electric Chain Hoist, 350 lb. Load Capacity, 120V, 10 ft. Hoist Lift, 16/44 fpm

  • Item # 49CZ49
  • My Part #
  • Mfr. Model # ED350V-10
  • Catalog Page # 1054
  • UNSPSC # 24101602
Electric Chain Hoist,350 lb.,10 ft. Lift close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,907.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 33.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 350 lb.
  • Hoist Lift 10 ft.
  • Classification H2
  • Number of Speeds 2
  • Lift Speed 16/44 fpm
  • Motor HP 0.8
  • Voltage 120
  • Phase 1
  • Min. Between Hooks 13"
  • Amps @ Low Volts 10
  • Housing Depth 14-5/16"
  • Housing Length 17"
  • Housing Width 8-5/8"
  • Reeving 1
  • Brake Weston and Regenerative
  • Clutch Friction
  • Control Push Button Pendant
  • Control Cord 7 ft.
  • Color White and Orange
  • Finish Powder Coated
  • Hz 60
  • Lubrication Grease
  • Thermal Protection No
  • Standards ASME B30.16, ASME HST-1, NFPA 70
  • Includes Chain Container
  • Hoist Mount Hook Mounted - No Trolley
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.