Skip Content

DV
HARRINGTON

H2 Electric Chain Hoist, 525 lb. Load Capacity, 120V, 10 ft. Hoist Lift, 44 fpm

  • Item # 23XR41
  • My Part #
  • Mfr. Model # ED525S-10
  • Catalog Page # N/A
  • UNSPSC # 24101602
Electric Chain Hoist,525 lb.,10 ft.,120 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 525 lb.
  • Hoist Lift 10 ft.
  • Classification H2
  • Number of Speeds 1
  • Lift Speed 44 fpm
  • Motor HP 0.8
  • Voltage 120
  • Phase 1
  • Min. Between Hooks 13"
  • Amps @ Low Volts 10
  • Housing Depth 6"
  • Housing Length 16-29/32"
  • Housing Width 5-13/16"
  • Reeving 1
  • Brake Electromechanical and Regenerative
  • Clutch Friction
  • Control 110V Push Button Control Pendant
  • Control Cord 7 ft.
  • Color White and Orange
  • Finish Electrostatic Enamel
  • Hz 60
  • Lubrication Oil Bath
  • Thermal Protection No
  • Standards ANSI/ASME B30.16, ASME HST-1, NFPA 70
  • Includes Safety Latch, Safety Standards
  • Hoist Mount Hook Mounted - No Trolley
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products