TP
HARRINGTON

H2 Electric Chain Hoist, 525 lb. Load Capacity, 120V, 20 ft. Hoist Lift, 44/10 fpm

  • Item # 23XR40
  • My Part #
  • Mfr. Model # ED525DSA-20
  • Catalog Page # N/A
  • UNSPSC # 24101602
H2 Electric Chain Hoist, 525 lb. Load Capacity, 120V, 20 ft. Hoist Lift, 44/10 fpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,434.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 38.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Electric Hook Mounted Chain Hoist is operated by electric motors. H2 hoists are suitable for light machine shop fabricating, service, and maintenance.

View More

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 525 lb.
  • Hoist Lift 20 ft.
  • Classification H2
  • Number of Speeds 2
  • Lift Speed 44/10 fpm
  • Motor HP 0.8
  • Voltage 120
  • Phase 1
  • Min. Between Hooks 13"
  • Amps @ Low Volts 10
  • Housing Depth 6"
  • Housing Length 16-29/32"
  • Housing Width 5-13/16"
  • Reeving 1
  • Brake Electromechanical and Regenerative
  • Clutch Friction
  • Control 110V Push Button Control Pendant
  • Control Cord 17 ft.
  • Color White and Orange
  • Finish Electrostatic Enamel
  • Hz 60
  • Lubrication Oil Bath
  • Thermal Protection No
  • Standards ANSI/ASME B30.16, ASME HST-1, NFPA 70
  • Includes Safety Latch, Safety Standards
  • Hoist Mount Hook Mounted - No Trolley
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.