Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARRINGTON

H4 Electric Chain Hoist, 10,000 lb. Load Capacity, 208/230/460V, 10 ft. Lift, 11 fpm

  • Item# 4DFP4
  • Mfr. Model# NER050L-10
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 10,000 lb. Load Capacity, 208/230/460V, 10 ft. Lift, 11 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8,393.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 318.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Single-speed NER electric chain hoist is built to handle heavy- and severe-duty applications, with oil-bath lubricated gears and a duty cycle of 60 min. Features smart brake technology with a current-driven electromagnetic brake that does not release unless the motor is energized, and a heavy-duty cast iron chain guide. Chain container included. IP55 rated for indoor or outdoor use. Meets ANSI/NFPA 70, ANSI/ASME B30.16, and HST-1M standards. UL Listed to UL 1340
• H4 Rated
• Upper and lower limit switches
• 10-yr. warranty
• 5-pocket load sheave
• Plug-in pendant and power cords
• Friction clutch
• Grade 80 hardened nickel-plated steel chain

View More

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 10,000 lb.
  • Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 11 fpm
  • Motor HP 4.7
  • Voltage 208/230/460
  • Phase 3
  • Min. Between Hooks 33-1/2"
  • Amps @ Low Volts 16.4
  • Housing Depth 10-1/2"
  • Housing Length 29"
  • Housing Width 17-1/2"
  • Headroom 14-5/8"
  • Reeving 2
  • Brake DC Current
  • Clutch Friction
  • Control 110V Push Button Control Pendant
  • Control Cord 6 ft.
  • Color Yellow
  • Finish Electrostatic Enamel
  • Lubrication Oil Bath
  • Thermal Protection Yes
  • Standards ASME B30.16, ASME HST-1, NFPA 70
  • Includes Chain Container, Plug-In Connections, Limit Switches
  • Trolley Configuration Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.