Skip Content

TP
HARRINGTON

Air Chain Hoist, 2000 lb. Load Capacity, 15 ft. Hoist Lift, Hook Mounted - No Trolley

  • Item # 49CZ08
  • My Part #
  • Mfr. Model # AL010C2-15
  • Catalog Page # N/A
  • UNSPSC # 24101602
Air Chain Hoist,Pull Cord,2000 lb.,15 ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,348.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 55.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 2000 lb.
  • Series AL
  • Hoist Mount Hook Mounted - No Trolley
  • Control Pull Cord
  • Hoist Lift 15 ft.
  • Lift Speed 21 fpm
  • Min. Between Hooks 17-1/2"
  • Reeving 2
  • Housing Length 16"
  • Housing Width 7-45/64"
  • Brake Heavy Duty Disc
  • Air Consumption 81 scfm
  • Air Pressure 90 psi
  • Color Yellow
  • Finish Powder Coated
  • Inlet Size 1/2" NPT
  • Noise Level 83 dBA
  • Standards ASME B30.16, ASME HST-5, EU ATEX
  • Includes Chain Container
  • Manufacturers Warranty Length 1 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.