Skip Content

DG
HARPER

Yellow Plastic Mop Bucket and Wringer, 8-3/4 gal.

  • Item # 26W620
  • My Part #
  • Mfr. Model # HC0070YE42
  • Catalog Page # N/A
  • UNSPSC # 47121806
Mop Bucket and Wringer,8-3/4 gal.,Yello close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

30% more plastic than competitor models for added durability. Features an easy-pour grip, left handle, scuff-proof steel casters with ball bearings and food-service-approved wheels.

View More

Technical Specs

  • Item Mop Bucket and Wringer
  • Capacity 8-3/4 gal.
  • Color Yellow
  • Wringer Type Side Press
  • Mechanism Hand Operated
  • Mop Capacity 12 to 32 oz.
  • Shape Rectangular
  • Bucket/Pail Material Plastic
  • Caster Type 3" Nonmarking Swivel
  • Overall Height 12"
  • Overall Length 18-1/2"
  • Overall Width 13-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products