Skip Content

DG
HARPER

Powder Coated Metal, Black

  • Item # 8DE07
  • My Part #
  • Mfr. Model # H8142
  • Catalog Page # N/A
  • UNSPSC # 47131609
Squeegee Brace,Powder Coated Metal,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Material Powder Coated Metal
  • Color Black
  • Item Squeegee Brace
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.