Skip Content

DG
HARPER

Quick Change Cotton String, White

  • Item # 9X936
  • My Part #
  • Mfr. Model # 48542
  • Catalog Page # N/A
  • Catalog Group # E7722
  • UNSPSC # 47131619
Quick Change Cotton String, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Mop Style String
  • Mop Head Material Cotton
  • Launderable Yes
  • Mop Head Color White
  • Dry Weight 24 oz.
  • Mop Connection Type Quick Change
  • Mop End Type Cut
  • Handle Included No
  • Item Wet Mop
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms