Skip Content
WG
HARPER

8-1/4" Plastic Brush

  • Item # 38ZD83
  • Mfr. Model # H574
  • Catalog Page # N/A
  • UNSPSC # 47131605
8-1/4" Plastic Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brush
  • Overall Length 8-1/4"
  • Bristle Color White
  • Trim Length 1/2"
  • Handle Material Plastic
  • Bristle Material Plastic
  • Brush Length 2-1/2"
  • Brush Width 2-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms