Skip Content
DG
HARPER

4-1/4" Plastic Brush Head

  • Item # 38ZD84
  • My Part #
  • Mfr. Model # H356
  • Catalog Page # N/A
  • UNSPSC # 47131605
Brush Head,4-1/4" L,Black, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brush Head
  • Overall Length 4-1/4"
  • Bristle Color Black, White
  • Trim Length 3-3/4"
  • Handle Material Plastic
  • Bristle Material Durastrand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.