Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HARPER

10" Plastic Brush Head

  • Item # 38ZD86
  • My Part #
  • Mfr. Model # 886510
  • Catalog Page # N/A
  • UNSPSC # 47131605
10" Plastic Brush Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Brush Head
  • Overall Length 10"
  • Bristle Color Yellow
  • Trim Length 2-1/2"
  • Handle Material Plastic
  • Bristle Material Tampyl
  • Brush Length 10"
  • Brush Width 2-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.