Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARLEY DAVIDSON SAFETY EYEWEAR

HD700 Scratch-Resistant Safety Glasses, Amber Lens Color

  • Item# 6WE89
  • Mfr. Model# HD703
  • Catalog Page# 2030
  • Catalog Group# H1191
  • UNSPSC# 46181802
HD700 Scratch-Resistant Safety Glasses, Amber Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $9.07 / each

Price $34.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Harley Davidson Safety Glasses feature an eight-base metal frame that is sure to become a favorite with employees. Plus, the rimless frame disappears on the wearer’s face so there is no metal edge in their field of vision. Harley-Davidson name is on both temples and the H-D® Bar and Shield logo are laser engraved on the lens. The spring-hinge temple increases comfort, while the sturdy nickel silver frame has a nickel-free coating to prevent allergic reactions. Comfortable nosepads conform to varying nosebridge shapes. Hardcoat lenses are impact resistant and distortion free, but replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series HD700
  • Gender Unisex
  • Lens Color Amber
  • Lens Coating Scratch-Resistant
  • Frame Design Half-Frame
  • Frame Color Gun Metal Gray
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Temple Style Spring Hinge
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.