Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARLEY DAVIDSON SAFETY EYEWEAR

HD100 Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item# 3WE56
  • Mfr. Model# HD100
  • Catalog Page# N/A
  • Catalog Group# H1184
  • UNSPSC# 46181802
HD100 Scratch-Resistant Safety Glasses, Blue Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Harley-Davidson® Safety Eyewear features the Harley-Davidson® style, name, and logo.

View More

Technical Specs

  • Item Safety Glasses
  • Series HD100
  • Gender Unisex
  • Lens Color Blue Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Black/Silver
  • Frame Material Plastic
  • Lens Material Polycarbonate
  • Temple Style Adjustable, Spatula
  • UV Protection 99.9%
  • Standards ANSI Z80.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms