Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARLEY DAVIDSON SAFETY EYEWEAR

HD500 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item# 3WE55
  • Mfr. Model# HD503
  • Catalog Page# 2030
  • Catalog Group# H1190
  • UNSPSC# 46181802
HD500 Scratch-Resistant Safety Glasses, Silver Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $25.27 / each

Price $26.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Harley-Davidson® Safety Eyewear features adjustable nose pads and spring-hinged temples for comfortable, custom fit. The Harley-Davidson® style, name, and logo appears on the lens and temples.

View More

Technical Specs

  • Item Safety Glasses
  • Series HD500
  • Gender Unisex
  • Lens Color Silver Mirror
  • Lens Coating Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Silver Matte
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Temple Style Spring Hinge
  • UV Protection 99.9%
  • Includes Adjustable Nose Pads, Spring Hinge Temples, Flexible Temple Tips
  • Standards ANSI Z80.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Stylish protection I use these Harley safety glasses for yard work, bike riding, small construction projects or just hanging out at the beach with the family. My first pair lasted me for 4 years when I used to scarcely make it through a season with tradional sunglasses. With the impact resistance of safety glasses and the stylish look of a quality pair of sunglasses, these are my outside wear of choice. April 5, 2012
Rated 4 out of 5 by Not as good as I hoped I enjoy wearing stylish sunglasses...but these were a tad heavy and fall on my nose. Also....not flexible. But for the price I paid these are a great back up pair. March 26, 2012
  • 2016-08-26 T01:02:23.511-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3WE55, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.