Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARLEY DAVIDSON SAFETY EYEWEAR

HD1000 Anti-Fog, Scratch-Resistant Safety Glasses, Orange Mirror Lens Color

  • Item# 2CVH6
  • Mfr. Model# HD1003
  • Catalog Page# 2030
  • Catalog Group# H1185
  • UNSPSC# 46181802
HD1000 Anti-Fog, Scratch-Resistant Safety Glasses, Orange Mirror Lens Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $8.73 / each

Price $39.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.12 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The HD1000 Series Safety Glasses are an aggressive “in your face” design for workers who want to stand out from the crowd. Its tight orbital wrap fits closely to the face for a secure fit and extra protection. The painted gunmetal finish on the durable plastic frame gives a rugged appearance to these safety glasses while maintaining lightweight comfort for all-day wear. Its lenses resist impact and distortion. Replacement lenses are not available.

View More

Technical Specs

  • Item Safety Glasses
  • Series HD1000
  • Gender Unisex
  • Lens Color Orange Mirror
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Frame Design Wraparound
  • Frame Color Gun Metal Gray
  • Frame Material Nylon/Plastic
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.