Skip Content

DV
HARLEY DAVIDSON SAFETY EYEWEAR

HD400 Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color

  • Item # 3WE61
  • My Part #
  • Mfr. Model # HD401
  • Catalog Page # N/A
  • Catalog Group # H1189
  • UNSPSC # 46181802
HD400 Scratch-Resistant Safety Glasses, Indoor/Outdoor Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Harley-Davidson® Safety Eyewear features the Harley-Davidson® style, name, and logo as well as a Harley-Davidson® hangcord.

View More

Technical Specs

  • Item Safety Glasses
  • Series HD400
  • Gender Unisex
  • Lens Color Indoor/Outdoor
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Eyewear Frame Design Wraparound
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • UV Protection 99.9%
  • Includes Adjustable Retainer Cord
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products