Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HARLEY DAVIDSON GLOVES

Welding Gloves, L, Black, 6 In. Gauntlet, PR

  • Item# 1FYL2
  • Mfr. Model# HDFWLD-BK-L
  • Catalog Page# N/A
  • Catalog Group# H0721
  • UNSPSC# 46181504
Welding Gloves,L,Black,6 In. Gauntlet,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Welding Gloves
  • Application MIG
  • Leather Palm Type Split
  • Palm Material Cowhide
  • Back Material Split Cowhide
  • Length 14"
  • Lining Material Cotton/Fleece
  • Stitching Material Kevlar(R)
  • Color Black
  • Size L
  • Cuff 6" Gauntlet
  • Cuff Material Split Cowhide Leather
  • Cut Gunn
  • Design Contains Natural Oils That Keep The Glove Soft And Comfortable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms