Skip Content

WV
HARLEY DAVIDSON

Front Brim Hard Hat, 6 pt. Ratchet

  • Item # 1FBD5
  • My Part #
  • Mfr. Model # HDHHat10FM
  • Catalog Page # N/A
  • Catalog Group # H0860
  • UNSPSC # 46181701
Hard Hat,FrontBrim,ANSIType 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hard Hat
  • Hard Hat Style Front Brim
  • Graphics Harley Davidson(R) Flame
  • Hard Hat Suspension 6 pt. Ratchet
  • Shell Material Polyethylene
  • Accessory Slots No
  • Head Protection Venting No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products