Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
HARDMAN

Epoxy Adhesive, 3.5g Packet, Amber, Work Life: 5 min.

  • Item# 3KYZ1
  • Mfr. Model# 4001-BG10
  • Catalog Page# N/A
  • UNSPSC# 13111001
Epoxy Adhesive, 3.5g Packet, Amber, Work Life: 5 min. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $25.45 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Epoxy adhesive is chemical- and water-resistant once cured. Mixing ratio is 1:1, with 24 hr. for a full cure.

View More

Technical Specs

  • Item Epoxy Adhesive
  • For Use On Ceramic, Glass, Masonry, Metal, Wood
  • Epoxy Container Packet
  • Size 3.5g
  • Work Life 5 min.
  • Functional Cure 30 min.
  • Full Cure 24 hr.
  • Epoxy Color Amber
  • Epoxy Max. Temp 199 Degrees F and Below
  • Temp. Range (F) 0 Degrees to 180 Degrees
  • Mixing Ratio 1:1
  • Application For Maintenance and Repair
  • Type Fast Setting, One Time Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.