Navigation Menu New

Access My Account, Order History, Lists and more here.

48FV90 GTEBKS610 UNSPSC # 60111304

A-Z, A Thru Z, Green, 5 in Character Height, 1 EA

  • Item # 48FV90
  • Mfr. Model # GTEBKS610
  • UNSPSC # 60111304
  • Catalog Group # J4706
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This 164-pc. vinyl decal set includes 12 of the letter I; 8 of the letters A, E, O, and T; 6 of the letters N, R, S, and O; and 4 of the letters B, C, D, F, G, H, J, K, L, M, P, Q, U, V, W, X, Y, and Z. The aggressive adhesive sticks to nearly any clean surface.

Tap image to zoom.

Roll over image to zoom.

A-Z, A Thru Z, Green, 5 in Character Height, 1 EA

  • Item # 48FV90
  • Mfr. Model # GTEBKS610
  • UNSPSC # 60111304
  • Catalog Group # J4706
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This 164-pc. vinyl decal set includes 12 of the letter I; 8 of the letters A, E, O, and T; 6 of the letters N, R, S, and O; and 4 of the letters B, C, D, F, G, H, J, K, L, M, P, Q, U, V, W, X, Y, and Z. The aggressive adhesive sticks to nearly any clean surface.

Technical Specs

  • Item A-Z
  • Character A Thru Z
  • Character Height 5 in
  • Overall Height 5 in
  • Overall Width 3 1/2 in
  • Character Type Letters
  • Material Vinyl
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 1
  • Number of Cards 196
  • Standards USCG Approved
  • Character Color Black/Green
  • Number of Pieces 196
  • Package Type Card
  • Die Cut Yes

This 164-pc. vinyl decal set includes 12 of the letter I; 8 of the letters A, E, O, and T; 6 of the letters N, R, S, and O; and 4 of the letters B, C, D, F, G, H, J, K, L, M, P, Q, U, V, W, X, Y, and Z. The aggressive adhesive sticks to nearly any clean surface.

Back to Top