Navigation Menu New

Access My Account, Order History, Lists and more here.

48FV75 GCHBLK500 UNSPSC # 60111304

A-Z, 0-9, 0 Thru 9, A Thru Z, Chrome/Black, 2 in Character Height, 1 EA

  • Item # 48FV75
  • Mfr. Model # GCHBLK500
  • UNSPSC # 60111304
  • Catalog Group # J4704
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Made with 100% lead-free inks and suitable for indoor or outdoor use, this kit includes two sets of the letters A through Z, and four sets of numbers 0 through 9. They're ideal for signage, marking, identification, and more.

Tap image to zoom.

Roll over image to zoom.

A-Z, 0-9, 0 Thru 9, A Thru Z, Chrome/Black, 2 in Character Height, 1 EA

  • Item # 48FV75
  • Mfr. Model # GCHBLK500
  • UNSPSC # 60111304
  • Catalog Group # J4704
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Made with 100% lead-free inks and suitable for indoor or outdoor use, this kit includes two sets of the letters A through Z, and four sets of numbers 0 through 9. They're ideal for signage, marking, identification, and more.

Technical Specs

  • Item A-Z, 0-9
  • Character 0 Thru 9, A Thru Z
  • Character Height 2 in
  • Overall Height 2 in
  • Overall Width 1 13/64 in
  • Character Type Letters, Numbers
  • Material Vinyl
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 1
  • Number of Cards 92
  • Standards USCG Approved
  • Character Color Black/Chrome
  • Number of Pieces 92
  • Package Type Card
  • Die Cut Yes

Made with 100% lead-free inks and suitable for indoor or outdoor use, this kit includes two sets of the letters A through Z, and four sets of numbers 0 through 9. They're ideal for signage, marking, identification, and more.

Back to Top