Navigation Menu New

Access My Account, Order History, Lists and more here.

48PG13 DB43B-5 UNSPSC # 60111304

5, 5, Black, 4 in Character Height, 3 PK

  • Item # 48PG13
  • Mfr. Model # DB43B-5
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Designed with a strong adhesive, these 12 mil, high-gloss vinyl decals are waterproof, as well as fade and fuel resistant. They're suitable for indoor or outdoor use. Use them for vehicle marking, signs, identification, and more.

Tap image to zoom.

Roll over image to zoom.

5, 5, Black, 4 in Character Height, 3 PK

  • Item # 48PG13
  • Mfr. Model # DB43B-5
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Designed with a strong adhesive, these 12 mil, high-gloss vinyl decals are waterproof, as well as fade and fuel resistant. They're suitable for indoor or outdoor use. Use them for vehicle marking, signs, identification, and more.

Technical Specs

  • Item 5
  • Character 5
  • Character Height 4 in
  • Overall Height 4 in
  • Overall Width 3 1/4 in
  • Character Type Numbers
  • Material Vinyl
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 1
  • Number of Cards 3
  • Character Width 3 1/4 in
  • Character Color Black
  • Number of Pieces 3
  • Package Type Card
  • Die Cut Yes

Designed with a strong adhesive, these 12 mil, high-gloss vinyl decals are waterproof, as well as fade and fuel resistant. They're suitable for indoor or outdoor use. Use them for vehicle marking, signs, identification, and more.

Back to Top