Navigation Menu New

Access My Account, Order History, Lists and more here.

49WN16 3SCWP10 UNSPSC # 60111304

Tap image to zoom.

Roll over image to zoom.

0-9, 9, White, 3 in Character Height, 100 PK

  • Item # 49WN16
  • Mfr. Model # 3SCWP10
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item 0-9
  • Character 9
  • Character Height 3 in
  • Overall Height 3 in
  • Overall Width 1 13/64 in
  • Character Type Numbers
  • Material Vinyl
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 1
  • Number of Cards 100
  • Standards USCG Approved
  • Character Color White
  • Number of Pieces 100
  • Package Type Card
  • Die Cut Yes
Back to Top