Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HARDIN

Hand Held Angle Polisher,100V,9 lb.

  • Item # 19TA92
  • My Part #
  • Mfr. Model # HB-5800
  • Catalog Page # N/A
  • UNSPSC # 23101510
Hand Held Angle Polisher,100V,9 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Right Angle Polisher
  • No Load RPM 900 to 2800
  • Amps 8.0
  • Corded/Cordless Corded
  • Cord 9 ft.
  • Features 3/4 Arbor, 4-1/2" Disc
  • Tool Length 16-1/2"
  • Tool Weight 9.0 lbs.
  • Handle Design Barrel Grip
  • Speed Type Variable
  • Switch Type Slide
  • Includes Coarse Drum
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.