Skip Content

C3
HAP SYSTEM

Surface Mounted Pipe Hanger, Steel

  • Item # 49XK95
  • My Part #
  • Mfr. Model # PL-1111-40
  • Catalog Page # N/A
  • UNSPSC # 40141725
Pipe Hanger,Steel,4" Pipe Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Innovative HAP SYSTEM pipe hanger is designed to hold and secure cast-iron, copper, and PVC pipe. Easy-to-install hanger can be reused if the pipe location needs to be changed, and it has a durable powder-coated finish that allows use in indoor or outdoor applications.

View More

Technical Specs

  • Item Pipe Hanger
  • Type Surface Mounted
  • Pipe Size (In.) 4
  • Tube Size (In.) 4
  • Max. Load (Lb.) 100
  • Material Steel
  • Max. Pressure 80 lb.
  • Length (In.) 12
  • Width (In.) 2-31/32
  • Height (In.) 7-27/34
  • Fits Tube Size 4"
  • Metal Detectable Yes
  • Description/Special Features Bracket Fits PVC, Copper, Cast Iron
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.