Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HANSCOM Percussion Marking Machine: 110V, 60 Hz, 0.02 in to 2.362 in Character Ht

Item 
494N90
Mfr. Model 
20006

Product Details

Catalog Page
N/A
Brand
HANSCOM
Hz
60
Voltage
110V
Interface
ThorX7 Software
Character Height
0.02 in to 2.362 in
Frequency
60Hz
Sound Level
70
Cutter Dia.
1/8 in
Cutter Material
Carbide
Features
3 to 4 hr of Operating Time; Customized Moving Cart; Electrically Powered Dot Peen
Includes
Portable Trolley System
Marking Area
2-3/8 in x 5-1/8 in
Marking Depth
0.001 in to 0.012 in
Marking Operation
R Axis; X; Y
Marking Speed
2 to 5 Letters/sec
Material Compatibility
Aluminum; Brass; Copper; Plastic; Stainless Steel; Water/Oil Hardened Steel
Max. Workpiece Height
12 in
Overall Depth
28 in
Overall Height
43-1/3 in
Overall Width
20 in
Phase
1
Rockwell HRC Limitation
63 dB
UNSPSC
23101515
Country of Origin
China (subject to change)