Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

HANSCOM Laser Marking Machine: 110 V, 1 Phase, 60 Hz, 4 in x 4 in Marking Area

Item 
494N87
Mfr. Model 
21020

Product Details

Catalog Page
N/A
Brand
HANSCOM
Voltage
110 V
Phase
1
Hz
60
Marking Area
4 in x 4 in
Marking Speed
0 to 394 in/sec
Max. Workpiece Height
12 in
Axis Types
R; X; Y
Features
Enclosed Body; Focus Finder
Frequency
60 Hz
Includes
Rotary Chuck; Touchscreen Computer; Wireless Mouse and Keyboard
Laser Class
1
Overall Depth
30-45/64 in
Overall Height
40-29/32 in
Overall Width
16-29/32 in
Sound Level
30 dB
UNSPSC
0
Country of Origin
China (subject to change)