Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANNIBAL

Steel Upright Frame with 29,500 lb. Load Capacity, Blue

  • Item# 19H114
  • Mfr. Model# SF3235-3696-FP37558
  • Catalog Page# N/A
  • UNSPSC# 24102004
Steel Upright Frame with 29,500 lb. Load Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Upright Frames
Constructed with heavy-duty hot-rolled structural steel to withstand the most rigorous applications. Feature heavy-duty bolted connections and adjustable 1" beam clips. Low-maintenance and impact-resistant.
Structural Pallet Rack Components

View More

Technical Specs

  • Item Upright Frame
  • Overall Depth 3"
  • Overall Width 36"
  • Overall Height 96"
  • Load Capacity 29,500 lb.
  • Material Steel
  • Color Blue
  • Finish Powder Coated
  • Footplates 5" x 8"
  • Mounting Floor
  • For Use With Structural Channel Pallet Rack
  • Standards RMI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms