Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANNIBAL

Steel Upright Frame with 21,750 lb. Load Capacity, Green

  • Item# 19H086
  • Mfr. Model# IF3014-V48144-FP37558
  • Catalog Page# N/A
  • UNSPSC# 24102004
Steel Upright Frame with 21,750 lb. Load Capacity, Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Upright Frame
  • Overall Depth 48"
  • Overall Width 3"
  • Overall Height 144"
  • Load Capacity 21,750 lb.
  • Material Steel
  • Color Green
  • Finish Powder Coated
  • Footplates 5" x 8"
  • Mounting Floor
  • For Use With Roll Form Pallet Rack
  • Standards RMI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms