Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HANNIBAL

Gray Galvanized Steel Support

  • Item # 19H148
  • Mfr. Model # HSG-14-42
  • Catalog Page # N/A
  • UNSPSC # 24102004
Gray Galvanized Steel Support close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Overall Depth 3"
  • Overall Width 42"
  • Overall Height 1-1/2"
  • Material Galvanized Steel
  • Color Gray
  • Finish Powder Coated
  • For Use With Roll Form Pallet Rack
  • Standards RMI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms