Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANNIBAL

Steel Row Spacer, Blue

  • Item# 19H152
  • Mfr. Model# SRS2-8
  • Catalog Page# N/A
  • UNSPSC# 24102004
Steel Row Spacer, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Structural Pallet Rack Components
Row Spacers
Structural pallet rack row spacers maintain positive flue spacing.

View More

Technical Specs

  • Item Row Spacer
  • Overall Width 8"
  • Overall Height 2"
  • Material Steel
  • Color Blue
  • Finish Powder Coated
  • For Use With Structural Channel Pallet Rack
  • Standards RMI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms