Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANNIBAL

Steel Beam with 5975 lb. Load Capacity, Orange

  • Item# 19H106
  • Mfr. Model# I41140-V-96-C5
  • Catalog Page# N/A
  • UNSPSC# 24102004
Steel Beam with 5975 lb. Load Capacity, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Beam
  • Overall Width 96"
  • Overall Height 4"
  • Load Capacity 5975 lb.
  • Material Steel
  • Color Orange
  • Finish Powder Coated
  • For Use With Roll Form Pallet Rack
  • Standards RMI
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms