Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANNA INSTRUMENTS

Multifunction Water Quality Meter, GPS

  • Item# 4WCK2
  • Mfr. Model# HI9828010-01
  • Catalog Page# N/A
  • UNSPSC# 41104207
Multifunction Water Quality Meter,GPS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Water Quality Meter with GPS
  • pH Range 0.00 to 14.00
  • Electric Conductivity Range 0 to 200 mS/cm
  • TDS Range 0 to 400,000 ppm (mg/L)
  • ORP Range +/-2000mV
  • Dissolved Oxygen Range 0 to 50.00 mg/L
  • Oxygen Concentration 0.0 to 500.0%
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Displayed Temperature Range 23 to 131 Degrees F, -5 to 55 Degrees C
  • Salinity Range 0.00 to 70.00 PSU
  • Operating Temp. Range (F) 23 to 131 Degrees
  • Operating Temp. Range (C) -5 to 55 Degrees
  • Resistivity Range 0 to 1 M Ohm/cm
  • Display Graphic Multi level LCD
  • Barometric Pressure Range 17.72 to 33.46"Hg
  • Auto Power Off Yes
  • Memory 45,000 Samples with 15 Measurements and GPS Information
  • Temperature Compensation Range Automatic -5 to 55 C (23 to 131 F)
  • Calibration 1, 2 or 3 Point
  • pH Accuracy +/-0.02 pH
  • Electric Conductivity Accuracy 1% of Reading
  • TDS Accuracy 1% of Reading
  • ORP Accuracy +/-1.0 mV
  • Dissolved Oxygen Range Accuracy 1.5% of Reading or +/-10 ppm (mg/L) from 200 to 500%
  • Oxygen Concentration Accuracy 1.5% of Reading or +/-10 ppm (mg/L) from 200 to 500%
  • Salinity Accuracy +/-2% of Reading
  • Temp. Accuracy +/-0.15 Degrees C
  • Electric Conductivity Resolution 1 uS/cm, 0.001 mS/cm, 0.01 mS/cm 0.1 mS/cm
  • pH Resolution 0.01 pH
  • TDS Resolution 1 ppm (mg/L), 0.001 ppt (g/L), 0.01 ppt (g/L), 1ppt (g/L)
  • ORP Resolution 0.1mV
  • Dissolved Oxygen Resolution 0.01 ppm (mg/L)
  • Oxygen Concentration Resolution 0.10%
  • Salinity Resolution 0.01 PSU
  • Temp. Resolution 0.01 Degrees C
  • Resistivity Resolution Dependent On Range
  • Interface USB
  • Power Source Rechargeable Batteries
  • Includes HI769828 Multisensor Probe, Calibration Solution, Probe Maintenance Kit, (4) Rechargeable Batteries, Battery Charger, Car 12 V Battery Charger, 12 V Power Adaptor, USB Cable, Software and Carrying Case
  • Manufacturers Warranty Length 2 Years
  • Sub-Category Handheld
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.