Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HANNA INSTRUMENTS

Dual Level Backlit LCD Turbidity Meter with 0. to 9.99, 10.0 to 99.9, 100 to 1000 NTU Turbidity Rang

  • Item# 1ZMN8
  • Mfr. Model# HI98703-01
  • Catalog Page# N/A
  • UNSPSC# 41112504
Dual Level Backlit LCD Turbidity Meter with 0. to 9.99, 10.0 to 99.9, 100 to 1000 NTU Turbidity Rang close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Turbidity Meter
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Turbidity Range 0. to 9.99, 10.0 to 99.9, 100 to 1000 NTU
  • Display Dual Level Backlit LCD
  • Auto Power Off Yes
  • Memory 200 Records
  • Turbidity Resolution 0.01 NTU From 0 To 9.99 NTU, 0.1 NTU From 10 To 99.9 NTU, 1 NTU From 100 To 1000 NTU
  • Power Source 4 AA Batteries Or AC Adapter
  • Includes Sample Cuvets And Covers, Batteries, AC Adapter, Carrying Case, And Instructions
  • Manufacturers Warranty Length 2 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms