Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HANNA INSTRUMENTS

HANNA Portable Turbidity Meter with 50 to 1000 FTU Turbidity Range

  • Item# 9TA01
  • Mfr. Model# HI93703C
  • Catalog Page# N/A
  • UNSPSC# 47101516
HANNA Portable Turbidity Meter with 50 to 1000 FTU Turbidity Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item HANNA Portable Turbidity Meter
  • Waterproof Yes
  • Automatic Temperature Compensation No
  • Turbidity Range 50 to 1000 FTU
  • Turbidity Resolution 0.01 to 1 FTU
  • Includes Four AA Batteries
  • Range 0 to 50 FTU/50 to 100 FTU
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms