Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HANNA INSTRUMENTS

Stirrer Mag 1 L 100-1000 RPM

  • Item# 3KWL3
  • Mfr. Model# HI190M
  • Catalog Page# N/A
  • UNSPSC# 41115603
Stirrer Mag 1 L 100-1000 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Stirrers

Technical Specs

  • Item Magnetic Stirrer
  • Type ABS
  • RPM 100-1000
  • Plate Length 5"
  • Plate Width 5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms