Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
HANNA INSTRUMENTS

PH Tester, H20 Proof, 0.00 to 14,2 pt.

  • Item# 3VYK7
  • Mfr. Model# HI98108
  • Catalog Page# N/A
  • UNSPSC# 41115603
PH Tester,H20 Proof,0.00 to 14,2 pt. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LCD display plus renewable cloth junction.

View More

Technical Specs

  • Item Waterproof pH Tester
  • pH Range 0.00 to 14.00
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 to 122 Degrees F
  • Operating Temp. Range (F) 32 to 122 Degrees
  • Display Single Line LCD
  • Temperature Compensation Range Yes
  • Calibration 2 pt.
  • pH Accuracy +/-0.1
  • Temp. Accuracy +/-0.1 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms