Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANNA INSTRUMENTS

PH Combo Electrode Lab Use

  • Item# 3VZJ1
  • Mfr. Model# HI1043B
  • Catalog Page# N/A
  • UNSPSC# 41115603
PH Combo Electrode Lab Use close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item pH Electrode
  • Type Refillable, combination w/double junction
  • Testing Parameter pH
  • Measurement Range 0 to 14 pH
  • pH Range 0 to 14 pH
  • Tip Shape Spheric
  • Operating Temp. Range 23 to 212F (-5 to 100C)
  • Body Material Glass
  • Diameter 12 mm
  • Length 120 mm
  • Cable Length 1m (3.3')
  • Connector BNC
  • Amplifier No
  • Temp. Sensor No
  • Max. Pressure 0.1 bar
  • For Use With Any Meter with BNC Input
  • Shelf Life 6 Months
  • Reference Double, Ag/AgCl
  • Junction Ceramic, single
  • Electrolyte KCl 3.5M
  • Recommended Use Hydrocrbons, paints, solvents, sea water, strong acid and base, high conductivity samples, Tris buffers
  • Special Features N/A
  • Includes N/A
  • Manufacturers Warranty Length 6 Months
  • Sub-Category Electrodes: pH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms