Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
HANNA

PH Combo Electrode Refillable Glass

  • Item# 3VZJ9
  • Mfr. Model# HI1131B
  • Catalog Page# N/A
  • UNSPSC# 41115603
PH Combo Electrode Refillable Glass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Electrodes and Probes

Technical Specs

  • Item pH Electrode
  • Type Refillable, Combination
  • Testing Parameter pH
  • Measurement Range 0 to 13 pH
  • pH Range 0 to 13 pH
  • Tip Shape Spheric (dia: 12 mm)
  • Operating Temp. Range 23 to 212F (-5 to 100C)
  • Body Material Glass
  • Diameter 12 mm
  • Length 120 mm
  • Cable Length 1 m (3.3')
  • Connector BNC
  • Amplifier No
  • Temp. Sensor No
  • Max. Pressure 0.1 bar
  • For Use With Any Meter with BNC Input
  • Shelf Life 6 Months
  • Reference Single, Ag/AgCl
  • Junction Ceramic, single
  • Electrolyte KCl 3.5M + AgCL
  • Recommended Use Laboratory general purpose, Beer
  • Special Features N/A
  • Includes N/A
  • Manufacturers Warranty Length 6 Months
  • Sub-Category Electrodes: pH
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms