Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
HANNA INSTRUMENTS

PH/Orp Tester Combo.

  • Item# 5MU48
  • Mfr. Model# HI98121
  • Catalog Page# N/A
  • UNSPSC# 41113319
PH/Orp Tester Combo. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item ORP/pH Tester
  • pH Range -2.00 to 16.00
  • ORP Range +/-1000mV
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 23 to 140 Degrees F, -5 to 60 Degrees C
  • Operating Temp. Range (F) 32 to 140 Degrees
  • Operating Temp. Range (C) -5 to 60 Degrees
  • Display Dual Line LCD
  • Temperature Compensation Range Yes
  • Calibration 1 or 2 Point
  • pH Accuracy +/-0.05
  • ORP Accuracy +/-2 mV
  • Temp. Accuracy +/-1 Degrees F
  • pH Resolution 0.01
  • ORP Resolution 1mV
  • Temp. Resolution 0.1 Degrees F or Degrees C
  • Power Source 4 Watch Batteries
  • Includes Batteries And Instructions
  • Manufacturers Warranty Length 1 Year
  • Sub-Category Pocket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.