Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HANNA INSTRUMENTS

Orp Pocket Tester

  • Item# 5MU47
  • Mfr. Model# HI98120
  • Catalog Page# N/A
  • UNSPSC# 41113319
Orp Pocket Tester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All ORP Meters

Technical Specs

  • Item ORP Tester
  • ORP Range -1000 to 1000 mV
  • Waterproof Yes
  • Automatic Temperature Compensation Yes
  • Operating Temp. Range (F) 23 to 140 Degrees
  • Operating Temp. Range (C) -5 to 60 Degrees
  • Display LCD
  • Calibration Factory Calibrated
  • ORP Accuracy +/-2 mV
  • Temp. Accuracy +/-1 Degrees F
  • ORP Resolution 1mV
  • Temp. Resolution 0.1 Degrees F or Degrees C
  • Power Source 4 Watch Batteries
  • Includes Batteries And Instructions
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.